Learn More
Description
Features & Benefits
- Avoid membrane damage during high pressure or fast flow conditions
- Spacers enable you to combine multiple stages of filtration into a single process step, saving time
- Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | White |
| Filter Type | Depth Filter |
| Material | Cellulose Fiber |
| Particle Retention | 0.2 to 0.6 μm |
| Flow Rate | 5.8 mL/minx cm2 |
| For Use With (Application) | Used as filter supports in Millipore™ monitors for contamination analysis for drying filters |
| Grade | AP10 |
| Hydrophobicity | Hydrophilic |
| Quantity | 100Pack. |
| Surface Type | Plain |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
