Learn More
MilliporeSigma™ HPTLC CN-, Diol- and NH2-Modified Silica Gel 60 Plates, Glass Backed
Shop All MilliporeSigma ProductsDescription
Specifications
Specifications
| Quantity | 25/Pk. |
| Type | Silica HPTLC Plate |
| For Use With (Application) | Both Normal/Reversed Phase Systems |
| Includes | F254 s indicator (blue fluorescence) |
| Sorbent | Silica Gel 60 Diol F254 s |
| Thickness (Metric) | 200 μm |
| Dimensions (L x W) | 20 x 10 cm |
| Length (Metric) | 20 cm |
| Width (Metric) | 10 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.