Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ HPTLC Silica Gel 60 F254 Multiformat pre-scored to 5 x 5cm: ex Glass plates 10 x 10cm

Catalog No. M1056350001 Shop All MilliporeSigma Products
Change view
Click to view available options
Dimensions (L x W):
5 x 5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1056350001 5 x 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1056350001 Supplier MilliporeSigma™ Supplier No. 1056350001
Add to Cart
Add to Cart

Allows analyzation of any substance when combined with suitable mobile phase

  • Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
  • Dense plate coating ensuring narrow bands and maximum sample separation efficiency
  • Layer thickness of 250μm with mean particle size of 10 to 12μm
  • Green fluorescencing inorganic florescent indications for UV detection of colorless substance
  • Disposable
  • Fibre case packaging

  • In-process control in drug synthesis
  • Identity and stability testing of drugs
  • Quality control of pharmaceuticals, food and environmental samples
  • Residue analysis in food and environmental samples

TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Pore Size 60 Å
Quantity 100/Pk.
Type Multiformat HPTLC Plate
Excitation Wavelength 254 nm
For Use With (Application) HPTLC AppliCatIons
Sorbent Silica Gel 60 F254
Thickness (Metric) 200 μm
Dimensions (L x W) 5 x 5 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.