Learn More
Description
- The specially developed, validated and certificated production processes ensure a high degree of purity
- The multi-stage purification procedures carried out on LiChrolut raw materials become particularly valuable when it comes to trace analysis
Specifications
Specifications
| Description | Filling amount: 200 mg |
| Particle Size | 40 to 63 μm |
| Sorbent | LiChrolut Si |
| Type | SPE Sorbent |
| Material | Polypropylene (Tube) |
| Quantity | 50/Pk. |
| Surface Area (Metric) | Approx. 0.600 m2/g |
| Tube Size | 3 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.