Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrolut™ Sorbents

Catalog No. M1196910001 Shop All MilliporeSigma Products
Change view
Click to view available options
Sorbent:
LiChrolut EN
LiChrolut EN/RP-18
LiChrolut Florisil
LiChrolut RP-18
LiChrolut RP-18 e
LiChrolut SCX
LiChrolut Si
LiChrolut TSC
Particle Size:
150 to 250 μm
40 to 120 μm
40 to 63 μm
Description:
Filling amount: 100 mg
Filling amount: 100/200 mg
Filling amount: 1000 mg
Filling amount: 200 mg
Filling amount: 300 mg
Filling amount: 500 mg
Quantity:
100/Pk.
30/Pk.
50/Pk.
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Particle Size Description Quantity
M1196910001 LiChrolut EN 40 to 120 μm Filling amount: 500 mg 30/Pk.
M1020140001 LiChrolut RP-18 40 to 63 μm Filling amount: 200 mg 50/Pk.
M1020230001 LiChrolut RP-18 40 to 63 μm Filling amount: 500 mg 50/Pk.
M1021220001 LiChrolut RP-18 40 to 63 μm Filling amount: 1000 mg 30/Pk.
M1191270001 LiChrolut Florisil 150 to 250 μm Filling amount: 1000 mg 30/Pk.
M1196870001 LiChrolut RP-18 40 to 63 μm Filling amount: 500 mg 30/Pk.
M1198470001 LiChrolut RP-18 e 40 to 63 μm Filling amount: 200 mg 50/Pk.
M1198550001 LiChrolut RP-18 40 to 63 μm Filling amount: 100 mg 100/Pk.
M1198490001 LiChrolut RP-18 e 40 to 63 μm Filling amount: 500 mg 50/Pk.
M1020160001 LiChrolut SCX 40 to 63 μm Filling amount: 200 mg 50/Pk.
M1020210001 LiChrolut Si 40 to 63 μm Filling amount: 200 mg 50/Pk.
M1020220001 LiChrolut SCX 40 to 63 μm Filling amount: 500 mg 50/Pk.
M1020240001 LiChrolut Si 40 to 63 μm Filling amount: 500 mg 50/Pk.
M1196930001 LiChrolut EN 40 to 120 μm Filling amount: 200 mg 30/Pk.
M1197670001 LiChrolut TSC 40 to 63 μm Filling amount: 300 mg 50/Pk.
M1199120001 LiChrolut EN/RP-18 40 to 63 μm Filling amount: 100/200 mg 30/Pk.
M1199410001 LiChrolut EN 40 to 120 μm Filling amount: 200 mg 30/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. M1196910001 Supplier MilliporeSigma™ Supplier No. 1.19691.0001

Constant batch-to-batch quality ensured with quality control of raw materials

  • The specially developed, validated and certificated production processes ensure a high degree of purity
  • The multi-stage purification procedures carried out on LiChrolut raw materials become particularly valuable when it comes to trace analysis

TRUSTED_SUSTAINABILITY

Specifications

Description Filling amount: 500 mg
Particle Size 40 to 120 μm
Sorbent LiChrolut EN
Type SPE Sorbent
Material Polypropylene (Tube)
Quantity 30/Pk.
Surface Area (Metric) Approx. 0.600 m2/g
Tube Size 6 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.