Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ 100 RP-18 Endcapped Sorbents

Catalog No. M1196330010 Shop All MilliporeSigma Products
Change view
Click to view available options
Particle Size:
5 μm
10 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1196330010 10 μm
M1196370010 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1196330010 Supplier MilliporeSigma™ Supplier No. 1.19633.0010

Sperical particles of silica with with octadecyl derivative

It is well suited for the separation of neutral, acidic and weak basic compounds.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 10 μm
Pore Size 10 nm
Quantity 10 g
Surface Area (Metric) 350 m2/g
Type HPLC Sorbent
Material Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.