Learn More
Description
MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Material | MCE |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Flow Rate | 270 mL/min x cm2 |
| For Use With (Application) | For biological and environmental monitoring applications |
| Hydrophobicity | Hydrophilic |
| Membrane Type | Gridded |
| No. per Case | 100Pack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.