Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 3 μm
GSA_VA

Catalog No. SSWP04700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
47 mm
90 mm
142 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
SSWP04700 47 mm
SSWP09025 90 mm
SSWP02500 25 mm
SSWP14250 142 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. SSWP04700 Supplier MilliporeSigma™ Supplier No. SSWP04700
Add to Cart
Add to Cart
This item is not returnable. View return policy

Mixed cellulose esters (MCE) membrane, hydrophilic

Used in air monitoring, fluid, particle monitoring

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Filter Type Membrane Filter
Material MCE
Pore Size 3.0 μm
Sterility Non-sterile
Flow Rate 320 mL/min x cm2
For Use With (Application) For use in air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks.
Hydrophobicity Hydrophilic
Membrane Type Plain
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.