Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 5 μm

Catalog No. SMWP14250 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
90 mm
142 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
SMWP14250 142 mm
SMWP01300 13 mm
SMWP02500 25 mm
SMWP03700 37 mm
SMWP04700 47 mm
SMWP09025 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SMWP14250 Supplier MilliporeSigma™ Supplier No. SMWP14250
Add to Cart
Add to Cart

MF-Millipore™ Membrane Filter are mixed cellulose esters (MCE) membrane, hydrophilic.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features and Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥0.42 bar, air with water
Color White
Disposable Reusable
Filter Type Membrane Filter
Format Disc
Material MCE
Pore Size 5 μm
Sterility Non-sterile
Flow Rate 580 mL/min. x cm2
Gas Flow Rate 32 L/min./cm2
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Case 50 Pk.
Quantity 50 Pk.
Thickness (Metric) 135 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 5.6 in.
Diameter (Metric) 142 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.