Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Microfil™ Funnels and Filters

Catalog No. MIHAWG250 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume: 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MIHAWG250 Volume: 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MIHAWG250 Supplier MilliporeSigma™ Supplier No. MIHAWG250
Add to Cart
Add to Cart

Presterilized, ready-to-use funnels and filter membranes.

  • Disposable, stackable, light, polypropylene funnels eliminate autoclaving and minimize waste
  • Mixed cellulose esters (MCE) membrane filters
  • Suitable for general microbiological analysis
  • Pore Size: 0.45 μm
  • Filter Code: White
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
For Use With (Equipment) EZ-Fit Filtration Manifold
Material Polypropylene
Pore Size 0.45 μm
Sample Volume 250 mL
Sterility Sterile
Volume (Metric) 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.