Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™-GP Sterile Syringe Filter, PES, 0.22 μm (Research Use Only)

Catalog No. SLGPB5010 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
25 mm
50 mm
Outlet Style:
Female Luer Slip
Filling bell
Male Luer Lock
Male Luer Slip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outlet Style
SLGPB5010 50 mm Filling bell
SLGP05010 50 mm Female Luer Slip
SLMP025SS 25 mm Male Luer Slip
SLMPL25SS 25 mm Male Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SLGPB5010 Supplier MilliporeSigma™ Supplier No. SLGPB5010
Only null left
Add to Cart
Add to Cart

Ready-to-use syringe-driven units, designed for sterilizing and clarifying sterile solutions

Fast filtration with low protein binding

Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional. Features & Benefits:
  • Specialized filter units protect hemodialysis transducers from blood and moisture
  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ Hydrophobic PTFE units are bi-directional in flow

Applications: Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear
Color Code Clear
Disposable Single-use
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 19.6 cm2
For Use With (Application) Low protein binding; sterilization of tissue culture media, protein solutions or aqueous solutions
Hold up Volume (After Air Purge) <1 mL
Housing Material Eastar PLUS™
Inlet Style Stepped Hose Barb with Female Luer Slip Interior
Outlet Style Filling bell
Pressure Rating 3.5 bar (50 psi)
Quantity 10/Pk.
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Millex-GP50 Filter Unit
Volume (Metric) 4 L
Height (English) 3.77 in.
Height (Metric) 9.6 cm
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.