Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, HPF, 0.45 μm
GSA_VA

Catalog No. SLCRM25NS Shop All MilliporeSigma Products
Change view
Click to view available options
No. per Case:
1000Pack
50Pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Case
SLCRM25NS 50Pack
SLCRM25NK 1000Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SLCRM25NS Supplier MilliporeSigma™ Supplier No. SLCRM25NS
Add to Cart
Add to Cart

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 μm) to remove larger particles and an 0.20 or 0.45 μm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:

Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Order Info

Available as 50/pk or 1000/pk.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Connectors Female Luer Lock/Male Luer Slip
Disposable Single-use
Filter Type Hydrophilic LCR
Material HDPE
Material (Membrane) PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
For Use With (Application) Clarifying of aqueous and organic solutions with high particulate levels, analytical sample prep
Includes Two different media, one graduated glass fiber prefilter, one 0.45 μm membrane filter
No. per Case 50Pack
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Millex-HPF/LCR Filter Unit
Volume (Metric) 100 mL
Height (English) 0.82 in.
Height (Metric) 2.1 cm
Diameter (Metric) 2.5 cm
Diameter (Metric) Filter 2.5 cm
Diameter (Metric) Membrane 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.