Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Nylon Net Filters, 30 μm

Catalog No. NY3004700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
4.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
NY3004700 4.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. NY3004700 Supplier MilliporeSigma™ Supplier No. NY3004700
Add to Cart
Add to Cart

Hydrophilic nylon membrane

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Nylon
Pore Size 30 μm
Feedwater Temperature (Metric) 100°C
Filter Type Plain
For Use With (Application) Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring
Hydrophobicity Hydrophilic
Pore Density 17%
Temperature (Metric) Operating 100°C
Thickness (English) 0.002 in.
Thickness (Metric) 65 μm
Type Net Filter
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.