Learn More
Description
Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Specifications
| Color | White |
| Material | Nylon |
| Pore Size | 140 μm |
| Feedwater Temperature (Metric) | 100°C |
| Filter Type | Plain |
| For Use With (Application) | Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring |
| Hydrophobicity | Hydrophilic |
| Pore Density | 43% |
| Temperature (Metric) Operating | 100°C |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.