Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ XL2 Capsule Filter without Prefilter Layer

Catalog No. KPHLA02HH3 Shop All MilliporeSigma Products
Change view
Click to view available options
Inlet Style:
14mm (0.56 in.) hose barb
19mm (0.75 in.) sanitary flange
38mm (1.5 in.) sanitary flange
Length (Metric):
13.5 cm
14 cm
14.2 cm
Outlet Style:
14mm (0.56 in.) hose barb
19mm (0.75 in.) sanitary flange
38mm (1.5 in.) sanitary flange
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Inlet Style Length (Metric) Outlet Style
KPHLA02HH3 14mm (0.56 in.) hose barb 14 cm 14mm (0.56 in.) hose barb
KPHLA02FH3 19mm (0.75 in.) sanitary flange 14 cm 14mm (0.56 in.) hose barb
KPHLA02FF3 19mm (0.75 in.) sanitary flange 13.5 cm 19mm (0.75 in.) sanitary flange
KPHLA02TH3 38mm (1.5 in.) sanitary flange 14.2 cm 14mm (0.56 in.) hose barb
KPHLA02TT3 38mm (1.5 in.) sanitary flange 14.2 cm 38mm (1.5 in.) sanitary flange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. KPHLA02HH3 Supplier MilliporeSigma™ Supplier No. KPHLA02HH3
Add to Cart
Add to Cart

For removing particles and microorganisms from aqueous liquid streams in large volume parenteral or ophthalmics manufacturing

  • With Hydrophilic 0.45μm Durapore™ polyvinylidene fluoride membrane
  • Capsule design allows unparalleled thermal and hydraulic stress resistance
  • Minimizes hold-up volume and reduces production losses
  • Hydrophilic PVDF Filter membrane
  • Polypropylene Structural components
  • Silicone O-ring
  • Vent/Drain: 1/4 in. hose barb with double O-ring seal

Compliance

ISO™ 9000

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PVDF
Pore Size 0.45 μm
Filtration Area 0.09 m2
For Use With (Application) For removing particles and microorganisms from aqueous liquid streams in large volume parenteral or ophthalmics manufacturing
Inlet Style 14mm (0.56 in.) hose barb
Outlet Style 14mm (0.56 in.) hose barb
Length (English) 5.5 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.