Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Opticap™ XL2 Disposable Capsule Filters with Aervent™ Membrane

Catalog No. KTGRA02FF3 Shop All MilliporeSigma Products
Change view
Click to view available options
For Use With (Application):
0.56 in. (14mm) Hose Barb
0.75 in. (19mm) Sanitary Flange
1.5 in. (38mm) Sanitary Flange
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
KTGRA02FF3 0.75 in. (19mm) Sanitary Flange
KTGRA02TT3 1.5 in. (38mm) Sanitary Flange
KTGRA02HH3 0.56 in. (14mm) Hose Barb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. KTGRA02FF3 Supplier MilliporeSigma™ Supplier No. KTGRA02FF3
Add to Cart
Add to Cart

Hydrophobic filters remove particles and microorganisms from gases and liquids

  • Aervent polytetrafluoroethylene (PTFE) membrane provides sterility assurance, high flow rates and throughput and contributes to clean processes due its non-fiber releasing properties
  • Provide high throughput with minimal differential pressure
  • Cartridges are robust, strong, resilient and designed to withstand multiple steam-in-place cycles
  • Sterilizing-grade rating is based on HIMA liquid bacterial retention challenge
  • Filters sterilize alcohol streams and in gases, filter removes contamination down to 0.01μm

Order Info

Packaged in double easy-open bag. Manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO™ 9000 Quality Systems Standard and are shipped with a Certificate of Quality.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1000 cm2
For Use With (Application) 0.75 in. (19mm) Sanitary Flange
Housing Material PTFE
Length (English) 5.3 in.
Length (Metric) 13.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.