Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Optifix™ Bottletop Dispensers
GSA_VA

Catalog No. p-3176734 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
0.5 to 2 mL
1 to 5 mL
10 to 50 mL
2 to 10 mL
20 to 100 mL
6 to 30 mL
Increments:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
Product Type:
Bottletop Dispenser
Bottletop Safety Dispenser
Solvent Bottletop Dispenser
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Product Type
M101080441 6 to 30 mL 0.5 mL Bottletop Dispenser
M101080511 20 to 100 mL 2 mL Bottletop Dispenser
M101080381 2 to 10 mL 0.2 mL Bottletop Dispenser
M101081381 2 to 10 mL 0.2 mL Solvent Bottletop Dispenser
M101080481 10 to 50 mL 1 mL Bottletop Dispenser
M101081441 6 to 30 mL 0.5 mL Solvent Bottletop Dispenser
M101080331 1 to 5 mL 0.1 mL Bottletop Dispenser
M101081481 10 to 50 mL 1 mL Solvent Bottletop Dispenser
M101081511 20 to 100 mL 2 mL Solvent Bottletop Dispenser
M101107481 10 to 50 mL 1 mL Bottletop Safety Dispenser
M101080271 0.5 to 2 mL 0.1 mL Bottletop Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. M101080441 Supplier MilliporeSigma™ Supplier No. 101080441
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with organic solvents and materials

  • Choice of basic, solvent or safety models
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 0.3%
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Volume (Metric) 6 to 30 mL
Includes Intake tube, certificate of precision, 38, 40, 45mm polypropylene adapters
Increments 0.5 mL
Precision ±0.1%
Warranty Lifetime
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.