Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Durapore Media

Catalog No. SVHLA47FF3 Shop All MilliporeSigma Products
Change view
Click to view available options
For Use With (Application):
Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange
Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange/0.25 in. (6mm) Hose Barb
Inlet/Outlet Connection: 0.75 in. (6mm) Hose Barb
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
SVHLA47FF3 Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange
SVHLA47FH3 Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange/0.25 in. (6mm) Hose Barb
SVHLA47HH3 Inlet/Outlet Connection: 0.75 in. (6mm) Hose Barb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SVHLA47FF3 Supplier MilliporeSigma™ Supplier No. SVHLA47FF3
Add to Cart
Add to Cart

for Clarification and Prefiltration with Durapore Media

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Durapore
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Inlet/Outlet Connection: 0.75 in. (19mm) Sanitary Flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.