Learn More
MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Millgard Media
Shop All MilliporeSigma ProductsDescription
- Scalable performance
- With “drop-in” filter devices
- Faster than the 47mm disc method
- Disposable, reliable, easy-to-use
- Choice of media optimizes your process development
- Peel and stick label for easy tracking
- Structural components: Polycarbonat
- Filter support: Polypropylene
- Seal ring: Fluoroelastomer
- Vent cap: PVDF
- Milligard: mixed cellulose esters
- Lifegard: Borosilicate glass fiber
Specifications
Specifications
| Material (Membrane) | MCE |
| Pore Size | 1.2 μm |
| Filtration Area | 17.7 cm2 |
| For Use With (Application) | For media selection; process screening; scaling |
| Inlet Style | 19mm (0.75 in.) sanitary flange |
| Outlet Style | 6mm (0.25 in.) hose barb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.