Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Millgard Media

Catalog No. SWSSA47FF3 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.5 μm
0.5/0.2 μm
1.2 μm
1.2/0.5 μm
Inlet Style:
19mm (0.75 in.) sanitary flange
6mm (0.25 in.) hose barb
Outlet Style:
19mm (0.75 in.) sanitary flange
6mm (0.25 in.) hose barb
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Inlet Style Outlet Style
SWSSA47FF3 0.5/0.2 μm 19mm (0.75 in.) sanitary flange 19mm (0.75 in.) sanitary flange
SWSCA47HH3 1.2/0.5 μm 6mm (0.25 in.) hose barb 6mm (0.25 in.) hose barb
SWSCA47FH3 1.2/0.5 μm 19mm (0.75 in.) sanitary flange 6mm (0.25 in.) hose barb
SWSSA47FH3 0.5/0.2 μm 19mm (0.75 in.) sanitary flange 6mm (0.25 in.) hose barb
SWSSA47HH3 0.5/0.2 μm 6mm (0.25 in.) hose barb 6mm (0.25 in.) hose barb
SW03A47FH3 0.2 μm 19mm (0.75 in.) sanitary flange 6mm (0.25 in.) hose barb
SW03A47HH3 0.2 μm 6mm (0.25 in.) hose barb 6mm (0.25 in.) hose barb
SW03A47FF3 0.2 μm 19mm (0.75 in.) sanitary flange 19mm (0.75 in.) sanitary flange
SW06A47FF3 0.5 μm 19mm (0.75 in.) sanitary flange 19mm (0.75 in.) sanitary flange
SW06A47HH3 0.5 μm 6mm (0.25 in.) hose barb 6mm (0.25 in.) hose barb
SW06A47FH3 0.5 μm 19mm (0.75 in.) sanitary flange 6mm (0.25 in.) hose barb
SW19A47FH3 1.2 μm 19mm (0.75 in.) sanitary flange 6mm (0.25 in.) hose barb
SW19A47HH3 1.2 μm 6mm (0.25 in.) hose barb 6mm (0.25 in.) hose barb
SWSCA47FF3 1.2/0.5 μm 19mm (0.75 in.) sanitary flange 19mm (0.75 in.) sanitary flange
SW19A47FF3 1.2 μm 19mm (0.75 in.) sanitary flange 19mm (0.75 in.) sanitary flange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. SWSSA47FF3 Supplier MilliporeSigma™ Supplier No. SWSSA47FF3
Add to Cart
Add to Cart

For media selection, process screening and scaling

  • Scalable performance
  • With “drop-in” filter devices
  • Faster than the 47mm disc method
  • Disposable, reliable, easy-to-use
  • Choice of media optimizes your process development
  • Peel and stick label for easy tracking
  • Structural components: Polycarbonat

  • Filter support: Polypropylene
  • Seal ring: Fluoroelastomer
  • Vent cap: PVDF
  • Milligard: mixed cellulose esters
  • Lifegard: Borosilicate glass fiber

TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) MCE
Pore Size 0.5/0.2 μm
Filtration Area 17.7 cm2
For Use With (Application) For media selection; process screening; scaling
Inlet Style 19mm (0.75 in.) sanitary flange
Outlet Style 19mm (0.75 in.) sanitary flange
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.