Learn More
MilliporeSigma™ Pellicon™ XL Filters, Durapore™ Membranes - Hydrophilic PVDF
Shop All MilliporeSigma ProductsDescription
Durapore DVPP
Suitable for harvesting cell cultures or colloidal suspensions
Durapore GVPP
Recommended for harvesting and washing colloidal suspensions, bacterial cells; clarification of protein solutions and viral cultures
Durapore HVMP
Used to harvest and wash colloidal suspensions as well as cell and viral cultures; and to clarify protein solutions and viral cultures
Durapore VVPP
For the clarification of cell lysates, protein solutions and viral cultures
Specifications
Specifications
| Filter Type | Microfilter |
| Format | Cassette |
| Material | Polypropylene |
| Pore Size | 0.45 μm |
| Filter Code | HVMP |
| Filtration Area | 50 cm2 |
| For Use With (Application) | Protein purification, analytical sample preparation |
| Hydrophobicity | Hydrophilic |
| Max. Inlet Pressure | 5.5 bar |
| pH Range | 1.5 to 9 continuous, 1 to 11 cleaning |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.