Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Polypropylene Pre-filters

Catalog No. AN3H04700 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Density:
35%
72%
Pore Size:
0.6 μm
1.2 μm
2.5 μm
5 μm
10 μm
30 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Density Pore Size
AN3H04700 72% 30 μm
AN0604700 35% 0.6 μm
AN1204700 35% 1.2 μm
AN5004700 72% 5 μm
AN1H04700 35% 10 μm
AN2504700 35% 2.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. AN3H04700 Supplier MilliporeSigma™ Supplier No. AN3H04700
Add to Cart
Add to Cart

Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

Compatible with aggressive solvents. Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.

Polypropylene pre-filters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.Features & Benefits:•Compatible with aggressive solvents •Prefilters have high dirt-holding capacity Applications:General Prefiltration and Clarification, Suitable for Organic Solvents
TRUSTED_SUSTAINABILITY

Specifications

Color White
Feedwater Source Deionized
Material Polypropylene
Pore Size 30 μm
Filter Type Plain
Hydrophobicity Hydrophobic
Includes Solvents, deionized water and bioburden reduction
Pore Density 72%
Temperature (Metric) Max. Operating 90°C
Temperature (Metric) Operating 90°C
Thickness (English) 0.005 in.
Thickness (Metric) 150 μm
Type Prefilter
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.