Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Pressure Vessel, 600 mL

Catalog No. XX1100000 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
600 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX1100000 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX1100000 Supplier MilliporeSigma™ Supplier No. XX1100000
Add to Cart
Add to Cart

Pressure Vessel for particle-free filling of vials with extemporaneous drugs, allergenic extracts and ophthalmic solutions.

This vertical-style pressure vessel was designed for particle-free filling of vials with extemporaneous drug, allergenic extracts, and ophthalmic solutions. A Swinnex™ filter holder can be attached to the outlet ball valve for point-of-use filtration.

Features and Benefits:
  • Vertical design minimizes hold-up volume and product loss.
  • Attach a Swinnex™ filter holder to outlet to filter effluent prior to use.

Applications: Dispensing Small Volumes of Liquid, Vial Filling

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
Material Polycarbonate
Sterility Non-sterile
Max. Pressure 6.9 bar
Pressure Rating 6.9 bar
Type Pressure Vessel
Volume (Metric) 600 mL
Height (Metric) 41.9 cm
Diameter (English) Inside 3.5 in.
Diameter (Metric) Inside 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.