Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ PTFE Frit for 3mL Glass Columns

Catalog No. M1198910001 Shop All MilliporeSigma Products
Change view
Click to view available options
For Use With (Equipment):
3 mL Glass Columns
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
M1198910001 3 mL Glass Columns
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1198910001 Supplier MilliporeSigma™ Supplier No. 1.19891.0001

missing translation for 'validMainframeMsg'

for 3mL glass columns, porosity 10μm LiChrolut™

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 3 mL Glass Columns
Type PTFE Frits
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.