Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Pure Water Storage Reservoir Automatic Sanitization Modules

Catalog No. TANKS60UV Shop All MilliporeSigma Products
Change view
Click to view available options
Capacity (Metric):
30 to 100 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TANKS60UV 30 to 100 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TANKS60UV Supplier MilliporeSigma™ Supplier No. TANKS60UV
Add to Cart
Add to Cart

Fit Millipore Pure Water Reservoirs with capacities from 7 7/8 to 26 3/8 gal. (30 to 100L)

  • Utilize low-pressure mercury-vapor lamp that produces ultraviolet (UV) light at 254nm
  • Turn on twice a day to prevent bacterial growth and biofilm formation in purified water storage containers
  • Eliminate need for chemical sanitization, conserving water and reducing risks associated with chemical residues

  • Available with or without water detector

Order Info

Dimensions: 15L x 10 1/4W x 14 7/8 in.H (38 x 26 x 38cm). Electrical requirements: 120V 60Hz.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 to 100 L
Type Automatic Sanitization Module
For Use With (Equipment) Millipore™ pure water reservoir
Dimensions (L x W x H) 15 x 10.25 x 14.8 in. (38 x 26 x 38 cm)
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 10.25 in.
Width (Metric) 26 cm
Height (English) 14.8 in.
Height (Metric) 38 cm
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.