Learn More
Description
1Filtration speed conditions. DIN 53137, time for 10mL to pass through filter; Herzberg, time for 100mL to pass through 10cm2 filter paper with 10cm constant head pressure of water.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose Fiber |
| Particle Retention | 20 to 25 μm |
| Filtration Speed | DIN 53137, 11 seconds; Herzberg, 50 seconds |
| For Use With (Application) | Coarse particulates. Use for analytical procedures involving large particles or precipitatessuch as metal hydroxides. |
| Grade | 225 |
| Porosity | Coarse |
| Quantity | 100/Pk. |
| Diameter (Metric) | 47 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.