Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Quantitative Filter Papers: Hardened Ashless Circles

Catalog No. FP23504700 Shop All MilliporeSigma Products
Change view
Click to view available options
Grade:
233
235
Diameter (Metric):
47 mm
90 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
FP23504700 235 47 mm
FP23304700 233 47 mm
FP23309000 233 90 mm
FP23509000 235 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FP23504700 Supplier MilliporeSigma™ Supplier No. FP23504700

1Filtration speed conditions. DIN 53137, time for 10mL to pass through filter; Herzberg, time for 100mL to pass through 10cm2 filter paper with 10cm constant head pressure of water.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose Fiber
Particle Retention 20 to 25 μm
Filtration Speed DIN 53137, 9 seconds; Herzberg, 40 seconds
For Use With (Application) Protein determinations. Analyzing fiber in animal foodstuffs, gelatin in milk and cream. For Si determination in steel and pig iron.
Grade 235
Porosity Coarse
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.