Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Quartz Fiber Membrane Filter Without Binder

Catalog No. AQFA11050 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
3.7 cm
4.7 cm
11 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
AQFA11050 11 cm
AQFA03700 3.7 cm
AQFA04700 4.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AQFA11050 Supplier MilliporeSigma™ Supplier No. AQFA11050
Add to Cart
Add to Cart

Hydrophilic quartz fiber filter

Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.

Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders.  Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).

The quartz filters also exhibit good weight and form stability.

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 44.5 L/min/ cm2
Air Resistance 50 mm of H2O
Autoclavable Autoclavable
Color White
Filter Type Depth Filter
Material Quartz Fiber
Sterility Sterile
Flow Rate 1.6 mL/min/ cm2
For Use With (Application) Perfect for measuring heavy metal concentrations and small amounts of particles
Grade AQFA
Hydrophobicity Hydrophilic
Surface Type Plain
Temperature (English) Max. 1742°F
Temperature (Metric) Max 950°C
Thickness (English) 0.016 in.
Thickness (Metric) 430 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 4.33 in.
Diameter (Metric) 11 cm
Diameter (Metric) Disc 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.