Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Refractive Index Brix Standards

Catalog No. M5004200001 Shop All MilliporeSigma Products
Change view
Click to view available options
Chemical Name or Material:
Brix standard 0°
Brix standard 10°
Brix standard 20°
Brix standard 30°
Brix standard 40°
Brix standard 5°
Brix standard 50°
Brix standard 60°
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chemical Name or Material
M5004200001 Brix standard 20°
M5004050001 Brix standard 5°
M5004000001 Brix standard 0°
M5004100001 Brix standard 10°
M5004400001 Brix standard 40°
M5004300001 Brix standard 30°
M5004500001 Brix standard 50°
M5004600001 Brix standard 60°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. M5004200001 Supplier MilliporeSigma™ Supplier No. 5.00420.0001
Add to Cart
Add to Cart

For determining Brix value by refractometers

traceable to SRM from NIST and PTB Brix Certipur™
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Brix standard 20°
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.