Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Accessories for Solvent Filtering Dispensers, 25 mm

Catalog No. XX3002510 Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
Filter Holder Gasket
Filter Holder Support Screen
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX3002510 Filter Holder Support Screen
XX3002502 Filter Holder Gasket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. XX3002510 Supplier MilliporeSigma™ Supplier No. XX3002510
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

AccessoriesXX6602501 Flask and Neoprene StopperXX3002502 Filter Holder Gasket, PTFEXX3002510 Filter Holder Support Screen, stainless steel
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Solvent Filtering Dispenser
Material Stainless Steel
Type Filter Holder Support Screen
Diameter (English) Inside 0.98 in.
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.