Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Replacement Parts for Stainless-Steel 13 and 25mm Filter Holders

Catalog No. XX30025RK Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
Flat Gasket
Replacement Parts Kit
Support Screen
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX30025RK Replacement Parts Kit
XX3001202 Flat Gasket
XX3001210 Support Screen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. XX30025RK Supplier MilliporeSigma™ Supplier No. XX30025RK
Add to Cart
Add to Cart

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

Make your own syringe filter! Microsyringe and Swinny filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes. Features & Benefits •Available in two sizes for a range of process volumes•Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters•Autoclavable with filter in place for sterile filtrationApplications:Ultracleaning or Sterilization of Liquids XX3001200 Swinny Filter Holder 13 mm, stainless steelXX3002500 Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steelXX3002514 Microsyringe Filter Holder 25 mm, NPTF, stainless steelReplacement PartsXX30012RK Swinny 13 mm Replacement Parts KitXX30025RK Microsyringe 25 mm Replacement Parts Kit
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Stainless-Steel 13 mm filter holders
Sterility Non-sterile
Includes Two PTFE gaskets, two O-Rings, and two support screens
Type Replacement Parts Kit
Diameter (English) 0.25 in.
Diameter (Metric) Inside 6.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.