Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Accessories for Swinnex Filter Holders
GSA_VA

Catalog No. XX1104707 Shop All MilliporeSigma Products
Change view
Click to view available options
Type:
Base O-Ring
Gasket
O-Ring
Diameter (Metric) Inside:
7.5 mm
13 mm
25 mm
47 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (Metric) Inside
XX1104707 O-Ring 47 mm
SX0004701 Base O-Ring 7.5 mm
SX0002501 Gasket 25 mm
SX0001301 Gasket 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX1104707 Supplier MilliporeSigma™ Supplier No. XX1104707
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

Use to ultraclean or sterilize small volumes of liquids dispensed by syringe

  • Connect Swinnex 47 mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Millipore Swinnex 47 mm Filter Holder
Material Silicone
Sterility Non-sterile
Type O-Ring
Diameter (English) 1.85 in.
Diameter (English) Inside 1.85 in.
Diameter (Metric) Inside 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.