Learn More
Description
Make your own syringe filter. Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.
Features and Benefits:- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
- Material: Stainless Steel Housing, Stainless Steel Screen, PTFE Gaskets and O-Rings
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Syringe Filter Holder |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Filtration Area | 0.8 cm2 |
| Housing Material | Stainless Steel |
| Type | Filter Holder |
| Diameter (English) | 0.51 in. |
| Diameter (English) Inside | 0.51 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
