Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Stericup™ Sterile Vacuum Filter Units

Catalog No. SCGVU01RE Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Material (Membrane):
Hydrophilic PVDF
PES
Volume (Metric) Upper:
150 mL
250 mL
500 mL
1000 mL
Volume (Metric):
150 mL
250 mL
500 mL
1000 mL
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Material (Membrane) Volume (Metric) Upper Volume (Metric)
SCGVU01RE 0.22 μm Hydrophilic PVDF 150 mL 150 mL
SCGVU02RE 0.22 μm Hydrophilic PVDF 250 mL 250 mL
SCHVU05RE 0.45 μm Hydrophilic PVDF 500 mL 500 mL
SCVPU11RE 0.1 μm PES 1000 mL 1000 mL
SCVPU02RE 0.1 μm PES 250 mL 250 mL
SCGPU01RE 0.22 μm PES 150 mL 150 mL
SCGPU02RE 0.22 μm PES 250 mL 250 mL
SCGPU05RE 0.22 μm PES 500 mL 500 mL
SCGPU10RE 0.22 μm PES 500 mL 1000 mL
SCGVU11RE 0.22 μm Hydrophilic PVDF 1000 mL 1000 mL
SCGVU10RE 0.22 μm Hydrophilic PVDF 500 mL 1000 mL
SCGVU05RE 0.22 μm Hydrophilic PVDF 500 mL 500 mL
SCGPU11RE 0.22 μm PES 1000 mL 1000 mL
SCHVU01RE 0.45 μm Hydrophilic PVDF 150 mL 150 mL
SCHVU11RE 0.45 μm Hydrophilic PVDF 1000 mL 1000 mL
SCHVU02RE 0.45 μm Hydrophilic PVDF 250 mL 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. SCGVU01RE Supplier MilliporeSigma™ Supplier No. SCGVU01RE

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Includes

Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.

Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Order Info

Filter diameter: 73mm

TRUSTED_SUSTAINABILITY

Specifications

Color Clear with Blue Adapter
Material Polystyrene
Material (Membrane) Hydrophilic PVDF
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 40 cm2
For Use With (Application) Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Quantity 12 Pack
Type Stericup-GV Filter Unit
Volume (Metric) 150 mL
Volume (Metric) Upper 150 mL
Height (English) 4.7 in.
Height (Metric) 12 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.