Learn More
Description
Includes
Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Ideal for laminar flow hood use.
- Stem Cell Tested 0.22μm pore size
- Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
- Filter with 0.10μm membrane is ideal for removing mycoplasma
- Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
- Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions
Order Info
Filter diameter: 73mm
Specifications
Specifications
| Color | Clear with Blue Adapter |
| Material | Polystyrene |
| Material (Membrane) | Hydrophilic PVDF |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Filtration Area | 40 cm2 |
| For Use With (Application) | Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions |
| Quantity | 12 Pack |
| Type | Stericup-HV Filter Unit |
| Volume (Metric) | 250 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.