Learn More
Description
MilliporeSigma Polypropylene Support Screen, For Use With: For Swinnex 47, Surface Area: Support Screen, 47mm dia. Filter, Polypropylene, for Swinnex 47
- For use with Sterifil™ Aseptic Systems.
Order Info
The Sterifil holder and funnel available separately (without receiver flask and cover) to use with standard 1 L vacuum filtering flask or multiple place manifold.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Sterifil Aseptic System |
| Material | Polypropylene |
| Sample Volume | 500 mL |
| Sterility | Non-sterile |
| Filtration Area | 13.8 cm2 |
| Type | Sterifil Holder |
| Volume (Metric) | 500 mL |
| Diameter (English) Inside | 3.35 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
