Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Swinnex Filter Holders

Catalog No. SX0002500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Filter:
13 mm
25 mm
47 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter
SX0002500 25 mm
SX0001300 13 mm
SX0004700 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SX0002500 Supplier MilliporeSigma™ Supplier No. SX0002500
Add to Cart
Edge
Add to Cart

Accessories for filter holders for sample preparation.

Ultraclean or sterilize small volumes of liquids dispensed by syringe

Make your own syringe filter. Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features and Benefits:
  • Available in three sizes for a range of process volumes
  • Autoclavable with filter in place for sterile filtration
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Sterifil Aseptic System
Material Silicone
Sterility Non-sterile
Housing Material Polypropylene
Type Laboratory Filter Holders or Cyclones
Diameter (English) 1.26 in.
Diameter (English) Inside 0.98 in.
Diameter (Metric) 3.2 cm
Diameter (Metric) Filter 25 mm
Diameter (Metric) Inside 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.