Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Ultrafree™-CL Centrifugal Filters

Catalog No. UFC40HV00 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
100 Pk.
25 Pk.
50 Pk.
Color:
Dark Green
Orange
Purple
Red
Yellow
Pore Size:
0.1 μm
0.22 μm
0.45 μm
0.65 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Pore Size
UFC40HV00 100 Pk. Red 0.45 μm
UFC40HV25 25 Pk. Red 0.45 μm
UFC40VV25 25 Pk. Orange 0.1 μm
UFC40DV25 25 Pk. Purple 0.65 μm
UFC40GV25 25 Pk. Yellow 0.22 μm
UFC40GV0S 50 Pk. Yellow 0.22 μm
UFC40SV25 25 Pk. Dark Green 5 μm
UFC40GV00 100 Pk. Yellow 0.22 μm
UFC40VV00 100 Pk. Orange 0.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. UFC40HV00 Supplier MilliporeSigma™ Supplier No. UFC40HV00
Add to Cart
Add to Cart

Fast, convenient sample preparation; very low hold-up volumes (10 μL)

Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutions
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Disposable Single-use
Material (Membrane) Durapore
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 0.8 cm2
Housing Material Polypropylene
Max. Force 5,000 xG
Quantity 100 Pk.
Type Centrifugal Filters
Volume (Metric) 2 mL
Length (English) 3.03 in.
Length (Metric) 77 mm
Diameter (English) 0.64 in.
Diameter (Metric) 16.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.