Learn More
Description
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Specifications
Specifications
| Color | Dark Green |
| Disposable | Single-use |
| Material (Membrane) | Durapore |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.8 cm2 |
| Housing Material | Polypropylene |
| Max. Force | 5,000 xG |
| Quantity | 25 Pk. |
| Type | Centrifugal Filters |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.