Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane

Catalog No. UFC30HV25 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
100 Pk.
25 Pk.
250 Pk.
50 Pk.
Color:
Dark Green
Orange
Purple
Red
Yellow
Pore Size:
0.1 μm
0.22 μm
0.45 μm
0.65 μm
5 μm
Sterility:
Non-sterile
Sterile
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Color Pore Size Sterility
UFC30HV25 25 Pk. Red 0.45 μm Non-sterile
UFC30DV00 100 Pk. Purple 0.65 μm Non-sterile
UFC30GV0S 50 Pk. Yellow 0.22 μm Sterile
UFC30DV25 25 Pk. Purple 0.65 μm Non-sterile
UFC30GV00 100 Pk. Yellow 0.22 μm Non-sterile
UFC30DV0S 50 Pk. Purple 0.65 μm Sterile
UFC30GV25 25 Pk. Yellow 0.22 μm Non-sterile
UFC30HV00 100 Pk. Red 0.45 μm Non-sterile
UFC30HVNB 250 Pk. Red 0.45 μm Non-sterile
UFC30GVNB 250 Pk. Yellow 0.22 μm Non-sterile
UFC30SV00 100 Pk. Dark Green 5 μm Non-sterile
UFC30VV25 25 Pk. Orange 0.1 μm Non-sterile
UFC30VV00 100 Pk. Orange 0.1 μm Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. UFC30HV25 Supplier MilliporeSigma™ Supplier No. UFC30HV25
Add to Cart
Add to Cart

Prepare and purify microcentrifuge samples. Ultrafree™-MC Centrifugal Filter Devices with Durapore™ Membrane enables fast, convenient sample preparation of very low hold-up volumes. Available in sterile and non-sterile versions and a variety of pore sizes.

  • Single-use, disposable filters used for removing particulates from aqueous biological solutions
  • Can be used in fixed-angle rotors
  • Fast filtration and highly reproducible performance
  • Ideal for use with protein and nucleic acid solutions
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Disposable Single-use
Material (Membrane) Durapore
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 0.2 cm2
Housing Material Polypropylene
Max. Force 12,000 xG
Quantity 25 Pk.
Type Centrifugal Filters
Volume (Metric) 0.5 mL
Length (English) 1.77 in.
Length (Metric) 45 mm
Diameter (English) 0.42 in.
Diameter (Metric) 10.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.