Learn More
Superior Glove™ Emerald CX™ Nylon/Stainless Steel Knit Cut-Resistant Gloves
Description
- Combination of nylon and fine-gauge steel
- Lint-free nylon is lightweight and tough for better dexterity
- Comfortable with touch sensitivity
- Polyurethane palm coating provides secure grip and tactile feel
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Extra-long knit wrists provide extra protection
- Touchscreen compatible
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Nylon, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 10 |
| For Use With (Application) | HVAC, automotive, sharp Steel, Glass, Metal fabrication, light Metal stamping |
| Glove Cuff Style | Knit |
| Model | S13KBPU/10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.