Learn More
Description
- Rubber temple tips
- Soft nosepiece provides comfort for extended use
- Translucent grey frame
- Available in full readers or top insert readers
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1, CSA Z94.3-07 |
| Lens Coating | Scratch-resistant, UV-treated |
| Description | The top insert reader is strategically placed for applications in which user is frequently looking up |
| Lens Tint | Clear |
| Product Type | Top Insert Reader |
| Frame Color | Translucent Gray |
| Magnification Power | +1.50 |
| Weight (Metric) | 31.3 g |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.