Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Emerge™ Prescription Safety Eyewear
Suitable for both working environments and sports activities
$53.66 - $55.30
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Description | Will accommodate an Rx lens to the maximum of +3 to -3 diopters |
Lens Tint | Clear |
Weight (Metric) | 30 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Magnification Power | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Magnification Power | Price | Quantity & Availability | |||
19-155-822
|
Pyramex™
SB7910D15 |
Black | Clear | +1.50 |
Case of 6 for $55.30
|
|
|||
19-155-823
|
Pyramex™
SB7910D20 |
Black | Clear | +2.00 |
Case of 6 for $53.66
|
|
|||
19-155-936
|
Pyramex™
SG7910D15 |
Translucent Gray | Clear | +1.50 |
Case of 6 for $55.30
|
|
|||
19-155-937
|
Pyramex™
SG7910D20 |
Translucent Gray | Clear | +2.00 |
Case of 6 for $55.30
|
|
|||
Description
*NOTE: Emerge frame must be presented to your optometrist in order to be fitted with prescription lenses
Specifications
ANSI Z87.1 | |
Clear | |
Polycarbonate |
Will accommodate an Rx lens to the maximum of +3 to -3 diopters | |
30 g | |
G300 Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title