Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Emergency Preparedness Storage Cabinet For Supplies With Powerport™ Electrical Pass Thru
GREENER_CHOICE

Catalog No. 19111098 Shop All Justrite Safety Group Products
Change view
Click to view available options
No. of Shelves:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
19-111-098 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-098 Supplier Justrite™ Supplier No. 860002
  • $4,197.00
    $3,142.65 / Each of 1

    Save $1,054.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Emergency Preparedness Storage Cabinet is for protected, quick access to emergency supplies during a disaster.

  • Fire-resistant design
  • Durable powder paint emergency orange finish for high visibility
  • Can be located quickly during power outages with the GloAlert glow-in-the-dark labels.
  • Spacious design includes four adjustable shelves providing storage for flashlights, radios, respirators, first aid items, and much more.
  • High quality 3-point stainless steel bullet latching system, and smooth opening/closing piano hinge doors.
  • 10-year limited warranty backs the long-lasting design.
  • Additional features include U-lock handle with two keys and four adjustable leveling feet.
  • Includes installed electrical pass-through connection
  • Comes with an external 9-foot power cord, and 10 amp rated, 6-outlet power strip with 38-inch cord for charging walkie-talkies, flashlights, etc. inside the cabinet.
  • Design tested in accordance with ASTM & NFPA time temperature curves.

Specifications

No. of Doors 2
No. of Shelves 4
Material Steel
Color Orange
Dimensions (D x W x H) 18 x 43 x 65 in. (457 x 1092 x 1651 mm)
Shelf Type Adjustable
Certifications/Compliance NFPA
Dimensions (D x W x H) Interior 14.5 x 39.5 x 60.5 in. (370 x 1003 x 1537 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.