Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Emergency Shower Safety Message Grippy™ Floor Mat
SDP

Catalog No. 18366552 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-366-552 5 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-552 Supplier PIG™ Supplier No. GRPWS3510BK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adhesive-backed mat with high-traction and a high-visibility Emergency Shower message.

  • Adhesive-backed mat sticks to the floor without shifting, bunching or tripping up workers
  • High-visibility Emergency Shower image alerts employees to safety requirements or cautions in their workplace
  • Absorbent and high-traction top layer removes liquid and debris from shoes and prevents falls in wet, oily work environments
  • 5 ft. of walk-off coverage prevents dirt, grime and moisture from being tracked around, keeping surrounding floors clean and dry
  • Message mat is durable enough to withstand heavy foot traffic, forklifts and pallet jacks
  • Absorbs a wide variety of liquids including water, oil and grease
  • Liquidproof barrier layer prevents liquid from soaking through to the floor
  • Peels up easily without leaving a residue
  • Easy to clean
  • For use on most floor surfaces, including concrete, vinyl, linoleum, ceramic tile, quarry tile and laminate flooring
  • 2 - 3 x 5 ft. mats per roll

Specifications

Dimensions (L x W) 5 x 3 ft.
Material Plastic
Color Black
Type Adhesive Floor Mat
Width (Metric) 91 cm
Length (English) 5 ft.
Length (Metric) 152 cm
Width (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.