Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ EMM, Powdered Media

Catalog No. MP114110032 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
227 g
454 g
1000 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP114110032 1000 g
MP114110012 227 g
MP114110022 454 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP114110032 Supplier MP Biomedicals™ Supplier No. 114110032
Add to Cart
Add to Cart

Defined medium for the growth of S. pombe

Formulation

  • Contents/liter: 3 g phthalic Acid K+, 2.2 g Na2HPO4, 5 g NH4Cl, 20 g dextrose
  • Salts: 1.05 g MgCl2·6H2O, 14.7 μg CaCl2·2H2O, 1 g KCl, 0.04 g Na2SO4
  • Vitamins: 1 mg pantothenic acid, 10 mg nicotinic acid, 10 mg myo-inositol, 10 μg biotin
  • Minerals: 0.5 mg boric acid, 0.4 mg MnSO4, 0.4 mg ZnSO4·7H2O, 0.2 mg FeCl2·6H2O, 40 μg molybdic acid, 0.1 mg KI, 40 μg CuSO4·5H20, 1 mg citric acid

 

Applications:

Yeast cell culture, Life sciences

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified Thiamine (Vitamin B1) free
Content And Storage 15° to 30°C
Form Powder
Grade Molecular biology
Product Type EMM
Formulation phthalic Acid K+ 3 g/L, Na2HPO4 2.2 g/L, NH4Cl 5 g/L, Dextrose 20 g/L, MgCl2.6H2O 1.05 g/L, CaCl2.2H2O 14.7 μg/L, KCl 1 g/L, Na2SO4 0.04 g/L, Pantothenic Acid 1 mg/L, Nicotinic Acid 10 mg/L, myo-inositol 10 mg/L, Biotin 10 μg/L, Boric Acid 0.5 mg/L, MnSO4 0.4 mg/L, ZnSO4.7H2O 0.4 mg/L, FeCl2.6H2O 0.2 mg/L, Molybdic Acid 40 μg/L, KI 0.1 mg/L, CuSO4.5H2O 40 μg/L, Citric Acid 1 mg/L
For Use With (Application) For growth of fission Yeast S. Pombe
Quantity 1000 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.