Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Emmett Fistula Hook

Catalog No. 21124589 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-589 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-589 Supplier Surgical Design™ Supplier No. 290810
Add to Cart
Add to Cart

Emmett fistula hook, 10 in., is designed for precise tissue manipulation and fistula tract identification, with a slender shaft for controlled, gentle access.

  • Made from premium surgical-grade stainless steel for exceptional strength, balance, and corrosion resistance
  • Fine, curved hook tip provides accurate control for probing, isolating, and lifting tissue around fistula tracts
  • 10-in. overall length offers extended reach and maneuverability in deep or narrow surgical sites
  • Smooth polished finish ensures easy insertion and minimal tissue trauma
  • Slender, tapered shaft enhances visibility and precision during dissection
  • Lightweight and balanced for superior tactile control and reduced hand fatigue
  • Ergonomic handle provides a secure, non-slip grip for delicate surgical manipulation
  • Autoclavable and reusable, designed for long-lasting clinical performance
  • Engineered for accurate, controlled dissection and tissue elevation
  • Commonly utilized in dissection, and tissue isolation
  • Suitable for clinical, surgical, and anatomical applications

Specifications

Product Type Dissecting Hook
Material Stainless Steel
Length (English) 10 in.
Length (Metric) 25.4 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.