Learn More
Description
- Process 96 samples in 8 x 12 plate formats compatible with liquid handling technologies and injection systems; samples can be extracted in approximately one hour or less
- Ideal for sample preparation prior to LC/MS and other high-throughput applications
- Use with CDS Empore Vacuum Manifold Assembly when extracting multiple samples
- Available with 1.2 or 2.5 mL reservoir volumes with a 5.5 mm disk diameter
Specifications
Specifications
| For Use With (Application) | Filtration, LC-MS |
| Type | Filtration Plate |
| Volume (Metric) | 1.2 mL |
| Volume (Metric) Well | 1.2 mL |
| Material | Polypropylene |
| Quantity | 12/Cs. |
| Resin Composition | Universal |
| Length (Metric) | 12.5 cm |
| Diameter (English) Outer | 0.2 in. |
| Diameter (Metric) Outer | 0.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
