Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ Anion and Cation Exchange-SR Extraction Disks
SDP

Catalog No. 13110025 Shop All CDS Analytical Products
Change view
Click to view available options
Column Phase:
Anion Exchange
Cation Exchange
Sorbent:
SAX
SCX
Diameter (Metric) Outer:
4.7 cm
9.0 cm
Quantity:
30/Cs.
60/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Column Phase Sorbent Diameter (Metric) Outer Quantity
13-110-025 Anion Exchange SAX 9.0 cm 30/Cs.
13-110-024 Anion Exchange SAX 4.7 cm 60/Cs.
13-110-026 Cation Exchange SCX 4.7 cm 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-110-025 Supplier CDS Supplier No. 98060402306EA
Add to Cart
Add to Cart

Formerly 3M™ Empore™ Anion and Cation-SR Solid Phase Extraction Disks (SPE): 2252, 2251 & 2352. Provide significantly faster extraction time with no negative effect on recoveries

  • Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90 mm sizes
  • Anion exchange disks are approved for use in EPA Methods 549.1 and 552.1
  • Replace liquid/solid procedures for the determination of haloacetic acids in water, as well as chlorinated herbicide Dalapon™

Specifications

Certifications/Compliance EPA Methods 549.1 and 552.1
Column Phase Anion Exchange
For Use With (Application) Analytical Preparation of Aqueous Environmental Samples
Sorbent SAX
Type Extraction Disk
Quantity 30/Cs.
Solvent Reduction 90%
Length (Metric) 9.0 cm
Diameter (Metric) Outer 9.0 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.