Learn More
Description
- Elution volumes of approximately 0.15 mL
- For 0.05 to 0.5 mL sample volumes·Membranes efficiently extract samples with no channeling
- Small bed volume allows compound elution in 100 to 300 μL of mobile-phase or mobile-phase-compatible solutions
- Efficient extraction followed by direct injection of the solutions
- Choice of Two Densities:
- Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
- High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required
Specifications
Specifications
| Description | 0.75 mm thickness |
| Bed Weight | 5.5 mg |
| For Use With (Application) | For 0.05 to 0.5 mL Sample Volumes |
| Particle Size | 40 to 60 μm |
| Sorbent | C8-SD |
| Type | Extraction Disk Cartridge |
| Volume (Metric) | 1 mL |
| Volume (Metric) Well | 1 mL |
| Material | Polypropylene |
| Quantity | 300/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
